KOHLER

Refinia® Double Lever Handle Widespread Bidet Faucet with Vacuum Breaker in Polished Chrome

Part #K5329-4-CP  |  Manufacturer Part #5329-4-CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fixture-mount transfer valve/vacuum breaker with vertical spray
  • UltraGlide™ valve with dry stem technology that simplifies installation offers smooth operation and precise effortless control over water temperature and flow
  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Flexible connections for easy installation
  • Metal construction ensures durability and reliability
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Coordinates with Refinia® faucets and Alteo® accessories

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Bidet Type: Vertical

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 5-1/2 in

Collection: Refinia®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Flexible

Faucet Connection Size: 3/8 in

Faucet Height: 6-1/8 in

Faucet Material: Metal

Faucet Mount: Fixture Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Handle Type: Lever

Height: 6-1/8 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 2-1/8 in

Material: Metal

NSF Certified: No

Number of Handles: Two Handle

Trim Only: No

WaterSense Labeled: No

Width: 5-1/2 in