Kohler Refinia® Lever Handles Valve Trim, Valve Not Included in Polished Chrome

KT5325-4-CP

Color Finish

(Pricing is for Polished Chrome)

$103.9

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Coordinates with Refinia® faucets and Alteo® accessories
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Metal construction ensures durability and reliability
  • Trim only: Requires valve to complete installation
  • Two-handle bath, deck or wall-mount installation

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Collection
Refinia®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
1/2 in
GSA Approved
No
Handle Type
Lever
Height
4-7/8 in
IAPMO Listed
No
Installation Type
Deck Mount, Wall Mount
Length
3-1/2 in
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
WaterSense Labeled
No
Width
2-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday