1.75 gpm Shower Trim with Lever Handle in Vibrant Brushed Nickel
Refinia® 1.75 gpm Shower Trim with Lever Handle in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides temperature regulation and automatic anti-scald protection
- Single handle controls both on/off activation and temperature setting
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
- Coordinates with Refinia faucets and accessories
- Showerhead features MasterClean sprayface for easy cleaning
- Includes shower arm with flange
- Includes single-function 1.75 gpm (gallons per minute) showerhead with Katalyst air-induction technology
- Includes faceplate with ADA-compliant metal lever handle
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Refinia®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 5-3/50 in
- Escutcheon Height:
- 6-3/8 in
- Escutcheon Width:
- 6-3/8 in
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 6-3/8 in
- Installation Type:
- Wall Mount
- Material:
- Brass, Plastic
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Product Type:
- Trim
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Style:
- Traditional
- Type:
- KTS5320-4G-BN
- WaterSense Labeled:
- Yes
- Width:
- 6-3/8 in
- cUPC Certified:
- Yes