Single Lever Handle Valve Trim Only in Vibrant Brushed Nickel
Refinia® Single Lever Handle Valve Trim Only in Vibrant Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 150-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim only: Requires valve to complete installation
- Metal construction ensures durability and reliability
- Two-handle bath, deck or wall-mount installation
- Coordinates with Refinia® faucets and Alteo® accessories
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Refinia®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Part Type:
- Trim Kit
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount, Wall Mount
- Length:
- 3-1/2 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in