Tub and Shower Diverter Valve with Single Lever Handle in Polished Chrome

You last purchased this on
 
KOHLER

Refinia® Tub and Shower Diverter Valve with Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Refinia® Tub and Shower Diverter Valve with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #KT5321-4-CP
  • Item #4161728
  • Manufacturer Part #T5321-4-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Trim only: Requires valve to complete installation
  • Premium construction ensures durability and reliability
  • Intended for use with rite-temp or HiFlow rite-temp valves
  • Required accessories: Rough-in valve Kohler® K-11748-K-NA or Kohler® K-11748-KS-NA
  • Coordinates with Refinia® faucets and Alteo® accessories
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Refinia®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
6-7/16 in
Faucet Mount:
Wall Mount
IAPMO Listed -:
No
Length:
5-1/16 in
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
5-1/16 in
Sink Material:
Brass
Valve Type:
Tub & Shower Diverter Valve
WaterSense Labeled:
No
Width:
6-7/16 in