Kohler

Refinia® Two Handle Roman Tub Faucet in Vibrant Brushed Nickel Trim Only

Part #KT5324-4-BN  |  Manufacturer Part #T5324-4-BN

Color/Finish:
Vibrant® Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High-arc spout with diverter knob
  • Two handle bath or deck-mount installation
  • Trim only: Requires valve to complete installation
  • Metal construction ensures durability and reliability
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Coordinates with Refinia® faucets and Alteo® accessories
  • Coordinates with Refinia® faucets and Alteo® accessories
  • Item shown in polished chrome

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Refinia®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: Slip

Faucet Height: 9-11/16 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Flow Rate: 16 gpm

Handle Type: Lever

Height: 9-11/16 in

IAPMO Listed: No

Length: 7-7/16 in

Material: Metal

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Reach: 7-7/16 in

Spout Type: Diverter, High Arc

Trim Only: Yes

Tub Spout Reach: 7-7/16 in

Tub Spout Type: Diverter

Type: KT5324-4-BN

WaterSense Labeled: No

Width: 8 in