KOHLER
Refinia® Two Handle Widespread Bathroom Sink Faucet in Vibrant Brushed Nickel
Part #K5317-4-BN | Item #4161758 | Manufacturer Part #5317-4-BN
Product Details
- Two handle widespread sink faucet for 8" - 16" centers features unique recessed valve installation
- UltraGlide™ valve with dry stem technology that simplifies installation, offers smooth operation and precise, effortless control over water temperature and flow
- Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
- Flow rate: 1.2 gpm
- Metal construction ensures durability and reliability
- Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
Specifications
ADA Compliant: Yes
ANSI Specifications: [ANSI A117.1, ANSI 61, ANSI 372]
ASME Specifications: ASME A112.18.1
Application: Residential
BAA Compliant: No
Bathroom Faucet Type: Widespread
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: [CSA B125.1, CSA B651]
Cartridge Type: Ceramic Disc
Center Size: 8 in
Collection: Refinia®
Color Finish: Vibrant Brushed Nickel
Color Finish Category: Nickel Tones
Deck Plate Included: Yes
Drain Included: Yes
Faucet Connection: NPSM
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Valve Type: Ceramic Disc
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Flow Rate: 1.2 gpm
GSA Approved: No
Green: [Yes, WaterSense]
Handle Material: Metal
Handle Type: Lever
Height: 6-1/4 in
IAPMO Listed: No
Lead Law Compliant: Yes
Material: [Brass, Metal]
Maximum Deck Thickness: 1-1/2 in
Maximum Pressure: 60 psi
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
Number of Handles: Two Handle
Number of Holes: 3 Hole
Origin: Domestic
Spout Height: 5-7/16 in
Spout Reach: 4-1/2 in
Spout Type: Rigid
Trim Only: No
Type: K5317-4-BN
WaterSense Labeled: Yes
Width: 8 in