KOHLER

Rely® 36 in. Rectangle Shower Base in White

Part #K8644-0  |  Item #7044785  |  Manufacturer Part #8644-0

$ 309.79 EACH

Color/Finish:
White

Packaging Info:
  • Quantity Per 
  • Each:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Low-threshold design for easy entry and exit
  • Molded-in textured floor
  • Water containment bead incorporated into the threshold design provides an optimum barrier, preventing water from escaping from the shower space
  • Single threshold for alcove installation
  • Material: Acrylic
  • Center drain location
  • Coordinates with Choreograph® shower walls and other Kohler® collection

Specifications

ADA Compliant: No

ASTM Specifications: [ASTM E-162, ASTM E-662]

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Collection: Rely®

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Height: 4-3/16 in

IAPMO Listed: Yes

Installation Type: Alcove

Length: 36 in

Material: Acrylic

Shower Base Shape: Rectangle

Shower Installation Type: Alcove

Threshold Height: 4-3/16 in

UL Listed: UL 2818

Width: 34 in

Frequently Purchased Together

+
+
+
$0