48 in. x 34 in. Shower Base with Center Drain in Biscuit

You last purchased this on
 
KOHLER

Rely® 48 in. x 34 in. Shower Base with Center Drain in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Rely® 48 in. x 34 in. Shower Base with Center Drain in Biscuit

  • Fast #
  • Part #K8461-96
  • Item #7311880
  • Manufacturer Part #8461-96
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Molded-in textured floor
  • Water containment bead incorporated into the threshold design provides an optimum barrier, eliminating water escaping from the shower space
  • Low-threshold design for easy entry and exit
  • Center drain location
  • Coordinates with Choreograph® shower walls and other Kohler® collection
  • Material: Acrylic
  • Single threshold for alcove installation
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Collection:
Rely®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Center
Height:
4-3/16 in
IAPMO Listed -:
Yes
Installation Type:
Alcove
Length:
48 in
Material:
Acrylic
Shower Base Shape:
Rectangle
Threshold Height:
4-3/16 in
UL Listed:
Yes
Width:
34 in