KOHLER

Rely® 48 in. Rectangle Shower Base in Ice Grey

Part #K8461-95  |  Manufacturer Part #8461-95

Color/Finish:
Ice™ Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low-threshold design for easy entry and exit
  • Molded-in textured floor
  • Water containment bead incorporated into the threshold design provides an optimum barrier, eliminating water escaping from the shower space
  • Single threshold for alcove installation
  • Material: Acrylic
  • Center drain location
  • Coordinates with Choreograph® shower walls and other Kohler® collection

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Rely®

Color Finish: Ice™ Grey

Color Finish Category: Greys

Drain Location: Center

Height: 4-3/16 in

IAPMO Listed: No

Installation Type: Alcove

Length: 48 in

Material: Acrylic

Shower Base Shape: Rectangle

Shower Installation Type: Alcove

Threshold Height: 4-3/16 in

Type: K8461-95

Width: 34 in