48 in. x 32 in. Shower Base with Left Drain in White
Rely® 48 in. x 32 in. Shower Base with Left Drain in White
Package Quantity Info:
EA: 1 PT: 9-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Low-threshold assures ease of exit and entry of the shower space.
- Textured bottom surface.
- Left drain.
- Low-threshold design for easy entry and exit.
- Compliments traditional and contemporary bathroom designs.
- Coordinates with Choreograph™ walls.
- One-piece construction.
- Water containment bead along the step over threshold provides optimum barrier to eliminate water escaping from the shower.
- Water containment bead incorporated into the threshold design provides an optimum barrier, eliminating water escaping from the shower space.
- Molded-in textured floor.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Rely®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Height:
- 4-3/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Alcove
- Length:
- 48 in
- Material:
- Acrylic
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4-3/8 in
- UL Listed:
- UL 2818
- Width:
- 32 in