Rely® 48 in. Shower Base in Ice Grey

Part #K8648-95  |  Item #7361852  |  Manufacturer Part #8648-95

$ 424.92 EACH
(Pricing is for Ice™ Grey)

Color/Finish:
Ice™ Grey

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low-threshold design for easy entry and exit
  • Molded-in textured floor
  • Water containment bead incorporated into the threshold design provides an optimum barrier, preventing water from escaping from the shower space
  • Single threshold for alcove installation
  • Material: Acrylic
  • Center drain location
  • Coordinates with Choreograph® shower walls and other Kohler® collection
  • Coordinates with Choreograph® shower walls and other Kohler® collection

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Rely®

Color Finish: Ice™ Grey

Color Finish Category: Greys

Drain Location: Center

Height: 4-3/16 in

IAPMO Listed: No

Installation Type: Alcove

Length: 48 in

Material: Acrylic

Threshold Height: 4-3/16 in

Type: K8648-95

Width: 42 in

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access