Kohler

Rely® 48 in. Shower Base in Sandbar

Part #K8461-G9  |  Manufacturer Part #8461-G9

Color/Finish:
Sandbar

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low-threshold design for easy entry and exit
  • Molded-in textured floor
  • Water containment bead incorporated into the threshold design provides an optimum barrier, eliminating water escaping from the shower space
  • Single threshold for alcove installation
  • Material: Acrylic
  • Center drain location
  • Coordinates with Choreograph® shower walls and other Kohler® collection

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Rely®

Color Finish: Sandbar

Color Finish Category: Neutrals

Drain Location: Center

Height: 4-3/16 in

IAPMO Listed: No

Installation Type: Alcove

Length: 48 in

Material: Acrylic

Threshold Height: 4-3/16 in

Type: K8461-G9

Width: 34 in