60 in. x 34 in. Shower Base with Center Drain in Biscuit
Rely® 60 in. x 34 in. Shower Base with Center Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low-threshold assures ease of exit and entry of the shower space.
- Textured bottom surface.
- Center drain.
- Low-threshold design for easy entry and exit.
- Compliments traditional and contemporary bathroom designs.
- Coordinates with Choreograph™ walls.
- One-piece construction.
- Water containment bead along the step over threshold provides optimum barrier to eliminate water escaping from the shower.
- Water containment bead incorporated into the threshold design provides an optimum barrier, eliminating water escaping from the shower space.
- Molded-in textured floor.
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Rely®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Height:
- 4-3/16 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Acrylic
- Origin:
- Domestic
- Shower Base Shape:
- Rectangle
- Style:
- Traditional
- Threshold Height:
- 4-3/16 in
- UL Listed:
- UL 2818
- Weight:
- 63 lb
- Width:
- 34 in