Kohler Rely® 60 in. Rectangle Shower Base in White

K8642-0

Manufacturer Part #: 8642-0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Right drain.
  • Low-threshold assures ease of exit and entry of the shower space.
  • Textured bottom surface.
  • Water containment bead along the step over threshold provides optimum barrier to eliminate water escaping from the shower.
  • One-piece construction.
  • Compliments traditional and contemporary bathroom designs.
  • Coordinates with Choreograph™ walls.
  • Low-threshold design for easy entry and exit.
  • Molded-in textured floor.
  • Water containment bead incorporated into the threshold design provides an optimum barrier, eliminating water escaping from the shower space.

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-162, ASTM E-662
CSA Certified
CSA B45.5
Collection
Rely®
Drain Location
Right
Height
4-11/16 in
IAPMO Listed
Yes
Installation Type
Alcove
Shower Base Shape
Rectangle
Shower Installation Type
Alcove
UL Listed
UL 2818
Width
30 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday