Kohler Rely® 60 in. Rectangle Shower Base in White
K8643-0
Manufacturer Part #: 8643-0
DESCRIPTION
- Left drain.
- Low-threshold assures ease of exit and entry of the shower space.
- Textured bottom surface.
- Water containment bead along the step over threshold provides optimum barrier to eliminate water escaping from the shower.
- One-piece construction.
- Compliments traditional and contemporary bathroom designs.
- Coordinates with Choreograph™ walls.
- Low-threshold design for easy entry and exit.
- Molded-in textured floor.
- Water containment bead incorporated into the threshold design provides an optimum barrier, eliminating water escaping from the shower space.
SPECIFICATIONS
- ADA Compliant
- No
- ASTM Specifications
- ASTM E-162, ASTM E-662
- CSA Certified
- CSA B45.5
- Collection
- Rely®
- Drain Location
- Left
- Height
- 4-11/16 in
- IAPMO Listed
- Yes
- Installation Type
- Alcove
- Shower Base Shape
- Rectangle
- Shower Installation Type
- Alcove
- UL Listed
- UL 2818
- Width
- 30 in
DOCUMENTS
-
Need Help?
888-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday