60 in. x 42 in. Shower Base with Center Drain in Ice™ Grey

You last purchased this on
 
KOHLER

Rely® 60 in. x 42 in. Shower Base with Center Drain in Ice™ Grey

  • Fast #
  • Part #K8659-95
  • Item #7312044
  • Manufacturer Part #8659-95
3.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Rely® 60 in. x 42 in. Shower Base with Center Drain in Ice™ Grey

This product requires certification to purchase.

X Points
Color Finish Name: Ice Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Molded-in textured floor
  • Water containment bead incorporated into the threshold design provides an optimum barrier, eliminating water escaping from the shower space
  • Low-threshold design for easy entry and exit
  • Center drain location
  • Coordinates with Choreograph® shower walls and other Kohler® collection
  • Material: Acrylic
  • Single threshold for alcove installation
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Collection:
Rely®
Color Finish Category:
Greys
Color Finish Name:
Ice™ Grey
Drain Location:
Center
GSA Approved:
No
Height:
4-1/4 in
IAPMO Listed -:
Yes
Installation Type:
Alcove
Length:
60 in
Material:
Acrylic
NSF Certified:
No
Seat Included:
No
Shower Base Shape:
Rectangle
Threshold Height:
4-1/4 in
UL Listed:
No
Width:
42 in