Remote Holder in Biscuit
Remote Holder in Biscuit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Biscuit
- IAPMO Listed -:
- No
- WaterSense Labeled:
- No