0 items

Kohler Removable Whirlpool Pillow

K1601

Color Finish

Starting at $254.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable vinyl cover
  • Foam interior with durable vinyl cover

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Length
16 in
Material
Plastic, Vinyl
Material Type
Vinyl
Width
9 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday