1/2 in. OD Rough in Valve for Double Handle Wall Mounted Faucets

You last purchased this on
 
KOHLER

Falling Water® 1/2 in. OD Rough in Valve for Double Handle Wall Mounted Faucets

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Falling Water® 1/2 in. OD Rough in Valve for Double Handle Wall Mounted Faucets

  • Fast #
  • Part #K410-K-NA
  • Item #1628372
  • Manufacturer Part #410-K-NA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Dual control wall-mount installation
  • Flow rate: 2.2 gpm
  • Quarter-turn ceramic disc valves exceed industry longevity standards and ensuring durable performance for life
  • Requires valve trim (sold separately)
  • WaterSense compliant when paired with appropriate trim
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Falling Water®
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Flow Rate:
2.2 gpm
Green Product:
Yes, WaterSense
IAPMO Listed -:
No
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/4 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Product Type:
Valve
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
WaterSense Labeled:
Yes
Width:
9 in