0 items

Kohler Choreograph™ Repair Kit

K1283194

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Choreograph™
Color Finish
Dune
Color Finish Category
Neutrals
Height
96 in
IAPMO Listed
No
Installation Type
3-Wall Alcove
Length
60 in
Material
Serica™ Composite
UL Listed
UL 2818
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday