0 items

Kohler ClearFlo™ Retrofit Toe Tap Conversion Kit

K7142

Color Finish

Starting at $56.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Allows for repair or replacement of the linkages inside the bath, without going through floor or wall
  • Designed to replace stopper, flange and overflow handle on Kohler® K-7160-AF/TF, Kohler® K-7161-AF and Kohler® K-7166-AF ClearFlo™ pop-up drains and Kohler® K-7259 and Kohler® K-7265 ClearFlo™ toe-tap drains
  • For repair or conversion of select Kohler® ClearFlo™ bath drains
  • Matching Kohler® faucet finishes

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Brand Model Compatibility
K-7160-AF, K-7160-TF, K-7161-AF and K-7193 Drains
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
ClearFlo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-1/2 in
End Connection 1
NPSM
End Connections
NPSM
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Metal
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday