Kohler Reve® 67 x 31-1/2 in. Cast Iron Free Standing Bath Tub in White

K819-F62-0

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Center toe-tap drain location
  • Coordinates with other products in the Reve® collection
  • Freestanding design creates a striking focal point in your bathing area
  • Includes one wooden pedestal base, four cast iron adjustable feet and one wooden overflow/drain shroud
  • Safeguard® slip-resistant surface on bath floor
  • Sloped lumbar support on both ends
  • Slotted overflow allows for deep soaking

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Capacity
75 gal
Collection
Reve®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
GSA Approved
No
Height
22-1/16 in
IAPMO Listed
No
Installation Type
Freestanding
Length
66-15/16 in
Material
Cast Iron, Wood
Width
31-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday