Pedestal Vessel in White
Reve® Pedestal Vessel in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Deep and v-shaped basin
- Overflow drain with included Kohler® K-4061 polished chrome cap
- Center faucet holes: 8"
- Coordinates with other products in the Reve® collection
- Combines with the Kohler® K-5031 shroud or Kohler® K-5032 pedestal to create a pedestal or wall-mount sink
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- K-5032 Pedestal
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Reve®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 39-3/8 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Product Type:
- Vessel
- Shape:
- Rectangular
- Sink Bowl Size:
- 39-3/8 in x 12 in x 3 in
- Sink Depth:
- 6-11/16 in
- Sink Installation Type:
- Wall Mount, Pedestal Sink
- Sink Material:
- Fireclay
- Sink Size Range:
- Greater than 36 in
- Sink Size, Overall:
- 39-3/8 in x 18-5/16 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 18-5/16 in