7-1/16 in. Pedestal Sink Base in White
Reve® 7-1/16 in. Pedestal Sink Base in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 8-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with other products in the Reve® collection
- Combines with Kohler® K-5027 or Kohler® K-5026 basins to create the Kohler® K-5152 or Kohler® K-5129 Reve® pedestal sink
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- K-5027 and K-5026 Vessels
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Reve®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 29-3/8 in
- IAPMO Listed -:
- No
- Length:
- 9-13/16 in
- Material:
- Fireclay
- NSF Certified:
- No
- Pedestal Only:
- Yes
- Product Type:
- Pedestal
- Sink Installation Type:
- Pedestal Sink Base
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 7-1/16 in