Reveal® Plastic Elongated Closed Front Toilet Seat in White

Part #K5638-0  |  Item #4785118  |  Manufacturer Part #5638-0

Discontinued

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Dual LED lighting includes guiding light when lid is down and task light when lid is lifted
  • Battery operated (up to 6 months battery life)
  • Illumination cycle with automatic 7-hour nightlight
  • Grip-tight bumpers add stability and prevent shifting
  • Includes lid
  • Quiet-Close™ technology prevents seat from slamming

Specifications

ADA Compliant: No

Collection: Reveal®

Color Finish: White

Color Finish Category: Whites

Length: 18-5/8 in

Material: Plastic

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front

Type: K5638-0

Width: 14-3/16 in