Round Closed Front Toilet Seat with Cover in White

You last purchased this on
 
KOHLER

Reveal® Quiet-Close™ Round Closed Front Toilet Seat with Cover in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Reveal® Quiet-Close™ Round Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #K4009-0
  • Item #4490817
  • Manufacturer Part #4009-0
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quiet-Close™ elongated seat allows seat to close quietly
  • Grip-Tight bumpers hold seat firmly in place
  • Overhanging lid design creates a clean and sleek look
  • For non-residential application recommend using K-7673 or K-20111
  • Quick-Attach® hardware for fast and secure installation
  • Quick-Release™ hinges allow seat to be unlatched from toilet for easy removal and convenient cleaning, no tools required
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
Collection:
Reveal® Quiet-Close™
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
1 in
IAPMO Listed -:
Yes
Length:
13-7/16 in
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front
Type:
K4009-0
Width:
16-3/8 in