36 in. Pivot Shower Door with CleanCoat® and Frosted Tempered in Bright Polished Silver
Revel™ 36 in. Pivot Shower Door with CleanCoat® and Frosted Tempered in Bright Polished Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self-closing mechanism offers superior feel and security against water leakage
- Vertical handle complements the contemporary style
- Frameless 5/16" thick frosted tempered glass
- Maximum width adjustability
- Out-of-plumb adjustability allows for easy installation
- Can be installed to open to the left or right
- Clean Coat® glass treatment repels water for improved ease of cleaning
- Ultra low threshold creates easy entry and exit to the showering space
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Coating:
- Anodized
- Collection:
- Revel™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Bright Polished Silver
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 0.3125 in
- Glass Type:
- Frosted Tempered
- Height:
- 70 in
- IAPMO Listed -:
- No
- Material:
- Aluminum
- NSF Certified:
- No
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 66-70 in
- Shower Door Type:
- Pivot
- Shower Door Width Range:
- 30 in+
- Shower Glass Type:
- Frosted
- Width:
- 36 in