Kohler Revel™ 36 in. Pivot Shower Door with Crystal Clear Tempered Glass in Anodized Dark Bronze

K707511-L-ABZ

Manufacturer Part #: 707511-L-ABZ

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Frameless 5/16" thick crystal clear tempered glass
  • Self-closing mechanism offers superior feel and security against water leakage
  • Vertical handle complements the contemporary style
  • Ultra low threshold creates easy entry and exit to the showering space
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Out-of-plumb adjustability allows for easy installation
  • Can be installed to open to the left or right
  • Maximum width adjustability

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z97.1
Collection
Revel™
Frame Type
Frameless
Glass Thickness
5/8 in
Glass Type
Crystal Clear, Tempered
Height
70 in
IAPMO Listed
No
Shower Door Framed Or Frameless
Frameless
Shower Door Type
Pivot
Width
36 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday