Kohler

Revel™ 59-5/8 in. Sliding Bath Door with 5/16 in. Crystal Clear Glass in Anodized Dark Bronze

Part #K707206-L-ABZ  |  Manufacturer Part #707206-L-ABZ

Color/Finish:
Anodized Dark Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frameless 5/16" thick crystal clear tempered glass
  • Taller 76" door height better showcases the space for taller shower applications
  • Center-guided door system for smooth and quiet sliding action
  • Frameless design with minimal metal allows for greater ease of cleaning
  • Contemporary towel bar and knob combination offers storage on the outside of the door without encroaching on the bathing space
  • Low bottom track creates easy entry and exit to the bathing space
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Out-of-plumb adjustability allows for easy installation

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z97.1

CARB OTC LEED Compliant: No

Collection: Revel™

Color Finish: Anodized Dark Bronze

Color Finish Category: Bronze Tones

Frame Type: Frameless

Glass Thickness: 5/8 in

Glass Type: Crystal Clear, Tempered

Height: 76 in

IAPMO Listed: No

Material: Metal, Tempered Glass

Shower Door Framed Or Frameless: Frameless

Shower Door Height Range: 76 in+

Shower Door Type: Sliding

Shower Door Width Range: 30 in+

Shower Glass Type: Clear

Thickness: 5/8 in

Width: 59-5/8 in