Revel™ 70 in. Pivot Shower Door in Anodized Dark Bronze

Part #K707531-L-ABZ  |  Item #5070360  |  Manufacturer Part #707531-L-ABZ

$ 599.10 EACH

Color/Finish:
Anodized Dark Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frameless 5/16" thick crystal clear tempered glass
  • Self-closing mechanism offers superior feel and security against water leakage
  • Vertical handle complements the contemporary style
  • Ultra low threshold creates easy entry and exit to the showering space
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Out-of-plumb adjustability allows for easy installation
  • Can be installed to open to the left or right
  • Maximum width adjustability

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z97.1

CARB OTC LEED Compliant: No

Collection: Revel™

Color Finish: Anodized Dark Bronze

Color Finish Category: Bronze Tones

Frame Type: Frameless

Glass Thickness: 5/8 in

Glass Type: [Crystal Clear, Tempered]

Height: 70 in

IAPMO Listed: No

Material: [Aluminum, Tempered Glass]

Shower Door Framed Or Frameless: Frameless

Shower Door Height Range: 66-70 in

Shower Door Type: Pivot

Shower Door Width Range: 30 in+

Shower Glass Type: Clear

Width: 40 in