Revel® 70 x 40 in. Frameless Pivot Shower Door in Anodized Brushed Nickel

Part #K707531-D3-BNK  |  Item #5070485  |  Manufacturer Part #707531-D3-BNK

$ 583.76 EACH
(Pricing is for Anodized Brushed Nickel)

Color/Finish:
Anodized Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frameless 5/16" thick frosted tempered glass
  • Self-closing mechanism offers superior feel and security against water leakage
  • Vertical handle complements the contemporary style
  • Ultra low threshold creates easy entry and exit to the showering space
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Out-of-plumb adjustability allows for easy installation
  • Can be installed to open to the left or right
  • Maximum width adjustability

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z97.1

Application: Residential

CARB OTC LEED Compliant: No

Collection: Revel®

Color Finish: Anodized Brushed Nickel

Color Finish Category: Nickel Tones

Frame Type: Frameless

GSA Approved: No

Glass Thickness: 5/16 in

Glass Type: Frosted Tempered

Height: 70 in

IAPMO Listed: No

Length: 6-1/4 in

Material: [Aluminum, Tempered Glass]

NSF Certified: No

Product Type: Shower Door

Shower Door Framed Or Frameless: Frameless

Shower Door Height Range: 66-70 in

Shower Door Type: Pivot

Shower Door Width Range: 30 in+

Shower Glass Type: Frosted

Thickness: 5/8 in

Width: 40 in