70 x 40 in. Frameless Pivot Shower Door in Bright Polished Silver

You last purchased this on
 
KOHLER

Revel® 70 x 40 in. Frameless Pivot Shower Door in Bright Polished Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Revel® 70 x 40 in. Frameless Pivot Shower Door in Bright Polished Silver

  • Fast #
  • Part #K707531-D3-SHP
  • Item #5070130
  • Manufacturer Part #707531-D3-SHP
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bright Polished Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Self-closing mechanism offers superior feel and security against water leakage
  • Vertical handle complements the contemporary style
  • Frameless 5/16" thick frosted tempered glass
  • Maximum width adjustability
  • Out-of-plumb adjustability allows for easy installation
  • Can be installed to open to the left or right
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Ultra low threshold creates easy entry and exit to the showering space
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z97.1
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Revel®
Color Finish Category:
Silver Tones
Color Finish Name:
Bright Polished Silver
Frame Type:
Frameless
GSA Approved:
No
Glass Thickness:
5/16 in
Glass Type:
Frosted Tempered
Height:
70 in
IAPMO Listed -:
No
Length:
6-1/4 in
Material:
Aluminum, Tempered Glass
NSF Certified:
No
Product Type:
Shower Door
Shower Door Framed or Frameless:
Frameless
Shower Door Height Range:
66-70 in
Shower Door Type:
Pivot
Shower Door Width Range:
30 in+
Shower Glass Type:
Frosted
Thickness:
5/8 in
Width:
40 in