Revel™ 74 x 44 in. Pivot Shower Door in Anodized Brushed Nickel

Part #K707546-D3-BNK  |  Item #5070177  |  Manufacturer Part #707546-D3-BNK

$ 625.91 EACH

Color/Finish:
Anodized Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frameless 5/16" thick frosted tempered glass
  • Self-closing mechanism offers superior feel and security against water leakage
  • Vertical handle complements the contemporary style
  • Ultra low threshold creates easy entry and exit to the showering space
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Out-of-plumb adjustability allows for easy installation
  • Can be installed to open to the left or right
  • Maximum width adjustability

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z97.1

Application: Residential

CARB OTC LEED Compliant: No

Collection: Revel™

Color Finish: Anodized Brushed Nickel

Color Finish Category: Nickel Tones

GSA Approved: No

Glass Thickness: 5/16 in

Glass Type: Tempered

Height: 74 in

IAPMO Listed: No

NSF Certified: No

Shower Door Framed Or Frameless: Frameless

Shower Door Height Range: 71-75 in

Shower Door Type: Pivot

Shower Door Width Range: 30 in+

Shower Glass Type: Frosted

Width: 44 in