76 in. Clear Bypass Shower Door in Bright Polished Silver
Revel® 76 in. Clear Bypass Shower Door in Bright Polished Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Taller, 76 in door height better showcases the space for taller shower applications
- Center-guided mechanism for smooth, quiet sliding action and easy cleaning
- CleanCoat® nanotechnology provides a smooth, nonstick surface to help prevent buildup of water stains, bacteria and mildew on your glass, to make it easy to clean and keep it looking like new
- Contemporary towel bar and knob combination offers storage on the outside of the door without encroaching on the bathing space
- Frameless design with minimal metal allows for greater ease of cleaning
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Revel®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Bright Polished Silver
- Frame Type:
- Frameless
- Glass Thickness:
- 5/16 in
- Glass Type:
- Crystal Clear, Tempered
- Height:
- 76 in
- IAPMO Listed -:
- No
- Material:
- Aluminum, Tempered Glass
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 76 in+
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Shower Glass Type:
- Clear
- Width:
- 47-5/8 in