KOHLER
Revel™ 76 in x 59-5/8 in. Frameless Sliding Shower Door in Anodized Brushed Nickel
Part #K707206-D3-BNK | Item #5080841 | Manufacturer Part #707206-D3-BNK
Product Details
- Frameless 5/16" thick frosted tempered glass
- Taller 76" door height better showcases the space for taller shower applications
- Center-guided door system for smooth and quiet sliding action
- Frameless design with minimal metal allows for greater ease of cleaning
- Contemporary towel bar and knob combination offers storage on the outside of the door without encroaching on the bathing space
- Low bottom track creates easy entry and exit to the bathing space
- Clean Coat® glass treatment repels water for improved ease of cleaning
- Out-of-plumb adjustability allows for easy installation
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Z97.1
CARB OTC LEED Compliant: No
Collection: Revel™
Color Finish: Anodized Brushed Nickel
Color Finish Category: Nickel Tones
Frame Type: Frameless
GSA Approved: No
Glass Thickness: 5/8 in
Glass Type: Frosted Tempered
Height: 76 in
IAPMO Listed: No
Length: 4-3/4 in
Material: [Tempered Glass, Metal]
NSF Certified: No
Product Type: Shower Door
Shower Door Framed Or Frameless: Frameless
Shower Door Height Range: 76 in+
Shower Door Type: Sliding
Shower Door Width Range: 30 in+
Shower Glass Type: Frosted
Thickness: 0.625 in
Width: 59-5/8 in