Slide Shower Door in Anodized Dark Bronze
Revel™ Slide Shower Door in Anodized Dark Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Center-guided door system for smooth and quiet sliding action
- Frameless design with minimal metal allows for greater ease of cleaning
- Frameless 5/16" thick crystal clear tempered glass
- Clean Coat® glass treatment repels water for improved ease of cleaning
- Out-of-plumb adjustability allows for easy installation
- Low bottom track creates easy entry and exit to the bathing space
- Contemporary towel bar and knob combination offers storage on the outside of the door without encroaching on the bathing space
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Coating:
- Anodized
- Collection:
- Revel™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Anodized Dark Bronze
- Frame Type:
- Frameless
- Glass Thickness:
- 5/8 in
- Glass Type:
- Crystal Clear, Tempered
- Height:
- 70 in
- IAPMO Listed -:
- No
- Material:
- Aluminum, Tempered Glass
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 66-70 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Shower Glass Type:
- Clear
- Width:
- 47-5/8 in