Sliding Shower Door with Thick Frosted Glass in Anodized Dark Bronze

You last purchased this on
 
KOHLER

Revel™ Sliding Shower Door with Thick Frosted Glass in Anodized Dark Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Revel™ Sliding Shower Door with Thick Frosted Glass in Anodized Dark Bronze

  • Fast #
  • Part #K707201-D3-ABZ
  • Item #5080797
  • Manufacturer Part #707201-D3-ABZ
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Anodized Dark Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Center-guided door system for smooth and quiet sliding action
  • Frameless design with minimal metal allows for greater ease of cleaning
  • Frameless 5/16" thick frosted tempered glass
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Out-of-plumb adjustability allows for easy installation
  • Low bottom track creates easy entry and exit to the bathing space
  • Contemporary towel bar and knob combination offers storage on the outside of the door without encroaching on the bathing space
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z97.1
CARB OTC LEED Compliant:
No
Coating:
Anodized
Collection:
Revel™
Color Finish Category:
Bronze Tones
Color Finish Name:
Anodized Dark Bronze
Frame Type:
Frameless
Glass Thickness:
5/8 in
Glass Type:
Frosted Tempered
Height:
70 in
IAPMO Listed -:
No
Material:
Aluminum, Tempered Glass
Product Type:
Shower Door
Shower Door Framed or Frameless:
Frameless
Shower Door Height Range:
66-70 in
Shower Door Type:
Sliding
Shower Door Width Range:
30 in+
Width:
59-5/8 in