1-1/16 in. Cabinet Knob in Vibrant Brushed Bronze
Revival® 1-1/16 in. Cabinet Knob in Vibrant Brushed Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1620-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Revival® collection
- Premium metal construction for durability
Specifications
- ADA Compliant:
- No
- Collection:
- Revival®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Diameter - Base:
- 1-1/16 in
- Length:
- 1-1/16 in
- Material:
- Metal
- Style:
- Traditional
- Width:
- 7/8 in