Revival® 10 gpm Bath and Shower Trim Kit with Double Lever Handle in Polished Chrome

Part #K16214-4A-CP  |  Item #453211  |  Manufacturer Part #16214-4A-CP

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lever handles are ADA compliant
  • One-piece ceramic valve resists debris and hard water buildup
  • Ergonomic handle rotation provides on/off water control with only a quarter turn
  • Adjustable spray showerhead
  • Premium material construction for durability and reliability
  • Full line of matching accessories complements any decor
  • Valve included

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Revival®

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 2-1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Ceramic Disc

Handle Material: Metal

Handle Type: Lever

Height: 2-1/2 in

IAPMO Listed: No

Length: 7-1/8 in

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Overall Length: 7-1/8 in

Overall Width: 8 in

Shower Arm Reach: 7-1/8 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Spout Height: 72 in

Spout Reach: 4-7/8 in

Spray Type: Rain

Trim Only: No

WaterSense Labeled: No

Width: 8 in