1.5 gpm Double Lever Handle Deckmount Kitchen Sink Faucet High Arc Spout in Polished Chrome
Revival® 1.5 gpm Double Lever Handle Deckmount Kitchen Sink Faucet High Arc Spout in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 125-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ergonomic handle rotation provides on/off control with a simple quarter turn
- High-arch swing spout offers generous clearance for filling pots and cleaning
- Two scroll lever handles offer separate control of hot and cold water
- Coordinates with other products in the Revival® collection
- Flow rate: 1.5 gpm at 60 psi
- UltraGlide™ engineered ceramic disc valves resist deterioration and mineral buildup, resulting in long-lasting and reliable performance
- Matching Accent™ sidespray provides flexibility and convenience for cleaning and food prep
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Revival®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection:
- Flexible
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Widespread
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Side Spray:
- Yes
- Spout Height:
- 10-1/4 in
- Spout Reach:
- 11-13/16 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Swivel
- Trim Only:
- No
- Width:
- 12 in