16 x 24-3/8 in. Floor Mount Horizontal Bidet in White (Less Faucet Handles)
Revival® 16 x 24-3/8 in. Floor Mount Horizontal Bidet in White (Less Faucet Handles)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Horizontal spray flows over the rim for localized cleansing of the body and aids in relief of certain health conditions
- Classically romantic 1930s design with an elliptical form and rolled edges that integrate with the Revival Suite
- Available with either widespread or 4 In. centerset drillings
- 24-3/8 In. L x 16 In. W x 15 In. H
- Kohler plumbing products mean beautiful form as much as reliable function
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Bidet Installation:
- Floor Mount
- Bidet Spray Type:
- Horizontal
- Brand Model Compatibility:
- K-16137 Revival® Faucets
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Revival®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Center Size:
- 5-1/2 in
- Faucet Connection Size:
- 1-7/16 in
- Height:
- 15 in
- IAPMO Listed -:
- No
- Length:
- 24-3/8 in
- Material:
- Vitreous China
- Number of Holes:
- 4 Hole
- WaterSense Labeled:
- No
- Width:
- 16 in