KOHLER
Revival® 18 in. Towel Bar in Vibrant Polished Brass
Part #K16148-PB | Item #260182 | Manufacturer Part #16148-PB
Product Details
- Blending European style, early American influences and revival accessories bring continuity to your room design
- Completes Revival® design solution with Kohler® faucets and fixtures
- Material: Solid brass
- Tools included for easy installation
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Revival®
Color Finish: Vibrant® Polished Brass
Color Finish Category: Brass Tones
Depth: 3-3/4 in
Height: 2-3/8 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 18 in
Material: Brass
Mount Type: Wall
Projection: 3-3/4 in
Width: 20-7/8 in