KOHLER

Revival® 2-Hole Centerset Bar Sink Faucet with Double Lever Handle in Polished Chrome

Part #K16112-4-CP  |  Manufacturer Part #16112-4-CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two scroll lever handles offer separate control of hot and cold water
  • High-arch, fixed gooseneck spout offers superior clearance for filling pitchers, chilling bottles and cleanup
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Coordinates with other products in the Revival® collection
  • Flow rate: 1.5 gpm at 60 psi

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 4 in

Collection: Revival®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

Handle Type: Lever

High Pressure: 60

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 2 Hole

Spout Height: 9-1/8 in

Spout Reach: 5-3/16 in

Spout Type: [Gooseneck, High Arc]

Trim Only: No

WaterSense Labeled: No

Width: 4 in