Two Handle Wall Mount Filler in Polished Chrome

You last purchased this on
 
KOHLER

Revival® Two Handle Wall Mount Filler in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Revival® Two Handle Wall Mount Filler in Polished Chrome

  • Fast #
  • Part #K16210-4A-CP
  • Item #1579796
  • Manufacturer Part #16210-4A-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brass valve bodies are time-tested and durable
  • One-piece ceramic valve resists debris and hard water buildup
  • Material: Solid brass
  • Lever handles are ADA compliant
  • Traditional handshower with 59" hose
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B64
Cartridge Type:
Ceramic Disc
Collection:
Revival®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
4 in
Faucet Connection:
Threaded
Faucet Height:
8-15/16 in
Faucet Mount:
Wall Mount
Faucet Type:
Roman Tub Faucet with Handshower
Faucet Valve Type:
Ceramic Disc
Flow Rate:
15 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Lever
Height:
8-15/16 in
IAPMO Listed -:
No
Length:
9-5/8 in
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Spout Height:
1-13/16 in
Spout Reach:
9-5/8 in
Trim Only:
No
Tub Spout Reach:
9-5/8 in
Tub Spout Type:
Diverter
WaterSense Labeled:
Yes
Width:
8 in