2.5 gpm Bath and Shower Trim Kit with Single Lever Handle and Hand Shower in Vibrant Polished Brass

You last purchased this on
 
KOHLER

Revival® 2.5 gpm Bath and Shower Trim Kit with Single Lever Handle and Hand Shower in Vibrant Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Revival® 2.5 gpm Bath and Shower Trim Kit with Single Lever Handle and Hand Shower in Vibrant Polished Brass

  • Fast #
  • Part #KT16116-4A-PB
  • Item #455605
  • Manufacturer Part #T16116-4A-PB
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single function showerhead with shower arm
  • Completes Revival design solution with Kohler fixtures and accessories
  • Trim only, requires valve to complete installation
  • Premium material construction for durability and reliability
  • Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards by over two times
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Revival®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Polished Brass
Depth:
9-1/8 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Handshower
Faucet Valve Type:
Ceramic Disc
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Overall Width:
6-1/2 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spout Reach:
5-3/4 in
Spray Type:
Rain
Trim Only:
Yes
WaterSense Labeled:
No
Width:
6-1/2 in