26-1/8 x 28-1/2 in. Oval Mirror in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Revival® 26-1/8 x 28-1/2 in. Oval Mirror in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Revival® 26-1/8 x 28-1/2 in. Oval Mirror in Vibrant Brushed Nickel

  • Fast #
  • Part #K16145-BN
  • Item #1197667
  • Manufacturer Part #16145-BN
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Revival® collection
  • Material: Solid brass
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Revival®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
4 in
Glass Type:
Frameless
Height:
28-1/2 in
Length:
26-1/8 in
Material:
Brass
Width:
28-1/2 in