27-1/4 x 5-3/4 x 2-3/8 in. Glass Shelf in Polished Chrome
Revival® 27-1/4 x 5-3/4 x 2-3/8 in. Glass Shelf in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Includes tempered glass shelf
- Material: Solid brass
- Tools for installation included
- Coordinates with other products in the Revival® collection
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Revival®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 2-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 27-1/4 in
- Material:
- Brass
- Width:
- 5-3/4 in