3-Hole Bidet Faucet with Vertical Spray and Double Traditional Lever Handle in Vibrant Brushed Nickel
Revival® 3-Hole Bidet Faucet with Vertical Spray and Double Traditional Lever Handle in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vertical spray
- Fixture-mount transfer valve/vacuum breaker
- Material: Solid brass
- Washerless ceramic valving resists debris and hard water buildup
- Coordinating Revival® accessories carry traditional styling throughout room
- Flexible supply lines simplify installation on 8" - 16" centers
- Pop-up drain with 1-1/4" tailpiece
- Blends European style with early American influences
- Traditional lever handles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Bidet Type:
- Vertical
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B64
- Cartridge Type:
- Quarter Turn Washerless Ceramic Disc
- Collection:
- Revival®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection:
- OD
- Faucet Connection Size:
- 1-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Fixture Mount
- Faucet Valve Type:
- Quarter Turn Ceramic Disc, Washerless
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Traditional Lever
- IAPMO Listed -:
- No
- Length:
- 2-1/8 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Spout Height:
- 6-1/8 in
- Spout Reach:
- 2-1/4 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 5-1/2 in