Kohler

Revival® 3-Hole Oval Drop-In Bathroom Sink with 4 in. Centerset in White

Part #K2950-8-0  |  Manufacturer Part #2950-8-0

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Oval basin
  • Bowl depth: 6"
  • With overflow

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2

Center Size: 4 in

Collection: Revival®

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 1-11/16 in

GSA Approved: No

IAPMO Listed: No

Material: Enameled Cast Iron

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 28 in x 19 in x 8-1/8 in

Pedestal Only - FEI: No

Shape: Oval

Sink Installation Type: Drop-in

Vessel Only - FEI: Yes